Timing Belt, LE, 1in x 64in PL, 171T
Mfr # 640L100E
Zoro # G116194768
product price: $24.99
/eaKey Features
Width - Timing Belts
1 in
Outside Length
64 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640L100E
Zoro #
G116194768
UPC #
199453092493
Country of Origin
China
Dimensions
Width - Timing Belts
1 in
Outside Length
64 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.