Zoro Homepage

Timing Belt, LKE, 0.5in x 35.2in PL, 94T

  • Mfr # 352LK050E

  • Zoro # G016193014


product price: $12.79
/ea

Key Features

Width - Timing Belts
1/2 in
Material
Aramid
Outside Length
35-1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352LK050E
Zoro #
G016193014
UPC #
199453106220
Country of Origin
China

Dimensions

Width - Timing Belts
1/2 in
Outside Length
35-1/5 in

Details

Material
Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.