
Timing Belt, LUS, 2.5in x 30in PL, 80T
Mfr # 300L250US
Zoro # G416185152
product price: $47.49
/eaKey Features
Width - Timing Belts
2-1/2 in
Outside Length
30 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300L250US
Zoro #
G416185152
UPC #
190859375272
Country of Origin
China
Dimensions
Width - Timing Belts
2-1/2 in
Outside Length
30 in
Details
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.