Zoro Homepage

Timing Belt, LUS, 4.25in x 20.2in PL, 54T

  • Mfr # 202L425US

  • Zoro # G116192092


product price: $54.55
/ea

Key Features

Width - Timing Belts
4-1/4 in
Material
Steel
Outside Length
20-1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202L425US
Zoro #
G116192092
UPC #
190859375401
Country of Origin
China

Dimensions

Width - Timing Belts
4-1/4 in
Outside Length
20-1/5 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.