
Timing Belt, LUS, 5in x 48in PL, 128T
Mfr # 480L500US
Zoro # G316191895
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
5 in
Outside Length
48 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480L500US
Zoro #
G316191895
UPC #
199453106404
Country of Origin
China
Dimensions
Width - Timing Belts
5 in
Outside Length
48 in
Details
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.