Shop D&D
See all product information
Create Account
Timing Belt, MXL, 0.01in x 8.4in PL, 105T
Mfr # 84MXL001
Zoro # G716187627
product price:Â $0.44
/ea
Sold in multiples of 18 for $7.92
Key Features
Belt Material
Chloroprene Polymer
Outside Length
8-2/5 in
Belt Series
Dura-Premium Torque
Pitch
0.08 in
Tooth Location
One Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
84MXL001
Zoro #
G716187627
UPC #
-
Country of Origin
China
Dimensions
Outside Length
8-2/5 in
Top Width
0.01 in
Pitch Length
8.4 in
Belt Trade Size
MXL
Details
Belt Material
Chloroprene Polymer
Belt Series
Dura-Premium Torque
Pitch
0.08 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
105
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
84MXL001
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.