Zoro Homepage

Timing Belt, MXL, 1.03in x 20in PL, 250T

  • Mfr # 200MXL103

  • Zoro # G416185428


product price: $10.49
/ea

Key Features

Width - Timing Belts
1 in
Material
Fiberglass
Outside Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200MXL103
Zoro #
G416185428
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
1 in
Outside Length
20 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.