
Timing Belt, MXL, 4.65in x 16.96in PL, 212T
Mfr # 169.6MXL465
Zoro # G716204508
product price: $49.99
/eaKey Features
Width - Timing Belts
4-2/3 in
Outside Length
17 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
169.6MXL465
Zoro #
G716204508
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
4-2/3 in
Outside Length
17 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.