
Timing Belt, MXL, 4.88in x 88in PL, 1100T
Mfr # 880MXL488
Zoro # G016196855
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
4-7/8 in
Outside Length
88 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
880MXL488
Zoro #
G016196855
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
4-7/8 in
Outside Length
88 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.