Zoro Homepage

Timing Belt, MXL, 6.7in x 4.5in PL, 56T

  • Mfr # 45MXL670

  • Zoro # G316203574


product price: $18.99
/ea

Key Features

Width - Timing Belts
6-5/7 in
Outside Length
4-1/2 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45MXL670
Zoro #
G316203574
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
6-5/7 in
Outside Length
4-1/2 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.