Shop D&D
See all product information
Create Account
Timing Belt, MXLE, 0.12in x 21.2in PL, 265T
Mfr # 212MXL012E
Zoro # G516200403
product price:Â $1.29
/ea
Sold in multiples of 7 for $9.03
Key Features
Top Width
0.12 in
Belt Material
Chloroprene Polymer
Outside Length
21-1/5 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
212MXL012E
Zoro #
G516200403
UPC #
199453085280
Country of Origin
China
Dimensions
Top Width
0.12 in
Outside Length
21-1/5 in
Pitch Length
21.2 in
Belt Trade Size
MXL
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
265
Item
Timing Belt
Tooth Location
One Side
Belt Series
Dura-Premium Torque Elite
Industry Number
212MXL012E
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.