Shop D&D
See all product information
Create Account
Timing Belt, P5M, 450mm x 420mm PL, 84T
Mfr # 420-P5M-450-SLV
Zoro # G916189490
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Outside Length
16-1/2 in
Top Width
450mm
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Precision Torque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
420-P5M-450-SLV
Zoro #
G916189490
UPC #
199453051483
Country of Origin
China
Dimensions
Outside Length
16-1/2 in
Top Width
450mm
Pitch Length
420 mm
Belt Trade Size
P5M
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Precision Torque
Number of Teeth
84
Tooth Shape
Modified Curvilinear
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Pitch
5 mm
Industry Number
420-P5M-450-SLV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.