
Timing Belt, P8M, 22mm x 1440mm PL, 180T
Mfr # 1440-P8M-22
Zoro # G016203171
product price: $24.35
/eaKey Features
Width - Timing Belts
6/7 in
Outside Length
56-2/3 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1440-P8M-22
Zoro #
G016203171
UPC #
190859381662
Country of Origin
China
Dimensions
Width - Timing Belts
6/7 in
Outside Length
56-2/3 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.