Shop D&D
See all product information
Create Account
Timing Belt, P8M, 43mm x 720mm PL, 90T
Mfr # 720-P8M-43
Zoro # G016191683
product price:Â $32.39
/eaKey Features
Top Width
43mm
Belt Material
Chloroprene Polymer
Outside Length
28-1/3 in
Tooth Location
One Side
Belt Series
Dura-Precision Torque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
720-P8M-43
Zoro #
G016191683
UPC #
-
Country of Origin
China
Dimensions
Top Width
43mm
Outside Length
28-1/3 in
Belt Trade Size
P8M
Pitch Length
720 mm
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Belt Series
Dura-Precision Torque
Pitch
8 mm
Industry Number
720-P8M-43
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
90
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.