
Timing Belt, P8M, 57mm x 1040mm PL, 130T
Mfr # 1040-P8M-57
Zoro # G416198084
product price: $56.89
/eaKey Features
Width - Timing Belts
2-1/4 in
Outside Length
41 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1040-P8M-57
Zoro #
G416198084
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
2-1/4 in
Outside Length
41 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.