Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, P8M, 60mm x 1800mm PL, 225T

  • Mfr # 1800-P8M-60

  • Zoro # G716191631


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
2-1/3 in
Material
Fiberglass
Outside Length
70-6/7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-P8M-60
Zoro #
G716191631
UPC #
190859382362
Country of Origin
China

Dimensions

Width - Timing Belts
2-1/3 in
Outside Length
70-6/7 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.