Shop D&D
See all product information
Create Account
Timing Belt, P8ME, 50mm x 2600mm PL, 325T
Mfr # 2600-P8M-50E
Zoro # G316190621
product price:Â $99.79
/eaKey Features
Top Width
50mm
Belt Material
Chloroprene Polymer
Outside Length
102-1/3 in
Belt Series
Dura-Precision Torque Elite
Pitch Length
2600 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2600-P8M-50E
Zoro #
G316190621
UPC #
199453055535
Country of Origin
China
Dimensions
Top Width
50mm
Outside Length
102-1/3 in
Pitch Length
2600 mm
Belt Trade Size
P8M
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Belt Series
Dura-Precision Torque Elite
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Number of Teeth
325
Reinforcing Cord Material
Fiberglass
Industry Number
2600-P8M-50E
Belt Coating
Nylon
Pitch
8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.