Zoro Homepage

Timing Belt, S3M, 4mm x 309mm PL, 103T

  • Mfr # 40-S3M-309

  • Zoro # G316205301


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Width - Timing Belts
1/6 in
Outside Length
12-1/6 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-S3M-309
Zoro #
G316205301
UPC #
199453053470
Country of Origin
China

Dimensions

Width - Timing Belts
1/6 in
Outside Length
12-1/6 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.