Shop D&D
See all product information
Create Account
Timing Belt, S3ME, 15mm x 666mm PL, 222T
Mfr # 150-S3M-666E
Zoro # G916195156
product price:Â $8.99
/eaKey Features
Belt Trade Size
S3M
Industry Number
150-S3M-666E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150-S3M-666E
Zoro #
G916195156
UPC #
199453058598
Country of Origin
China
Dimensions
Belt Trade Size
S3M
Top Width
15 mm
Pitch Length
666 mm
Outside Length
26-2/9 in
Details
Item
Timing Belt
Industry Number
150-S3M-666E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
222
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.