Shop D&D
See all product information
Create Account
Timing Belt, S3ME, 200mm x 252mm PL, 84T
Mfr # 2000-S3M-252E-SLV
Zoro # G816186391
product price:Â $45.35
/eaKey Features
Belt Trade Size
S3M
Industry Number
2000-S3M-252E-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000-S3M-252E-SLV
- Zoro #
- G816186391
- UPC #
- 199453058826
- Country of Origin
- China
Dimensions
- Belt Trade Size
- S3M
- Top Width
- 200 mm
- Pitch Length
- 252 mm
Details
- Item
- Timing Belt
- Industry Number
- 2000-S3M-252E-SLV
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 84
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.