Shop D&D
See all product information
Create Account
Timing Belt, S3ME, 380mm x 195mm PL, 65T
Mfr # 3800-S3M-195E-SLV
Zoro # G216196273
product price:Â $66.69
/eaKey Features
Belt Material
Chloroprene Polymer
Belt Series
Dura-Sure Torque Elite
Belt Coating
Nylon
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3800-S3M-195E-SLV
Zoro #
G216196273
UPC #
199453058680
Country of Origin
China
Dimensions
Belt Trade Size
S3M
Top Width
380mm
Pitch Length
195 mm
Details
Belt Material
Chloroprene Polymer
Belt Series
Dura-Sure Torque Elite
Belt Coating
Nylon
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Industry Number
3800-S3M-195E-SLV
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.