Shop D&D
See all product information
Create Account
Timing Belt, S3ME, 440mm x 435mm PL, 145T
Mfr # 4400-S3M-435E-SLV
Zoro # G616188236
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Industry Number
4400-S3M-435E-SLV
Belt Series
Dura-Sure Torque Elite
Number of Teeth
145
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4400-S3M-435E-SLV
Zoro #
G616188236
UPC #
199453059120
Country of Origin
China
Dimensions
Belt Trade Size
S3M
Top Width
440mm
Pitch Length
435 mm
Details
Belt Material
Chloroprene Polymer
Industry Number
4400-S3M-435E-SLV
Belt Series
Dura-Sure Torque Elite
Number of Teeth
145
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Tooth Location
One Side
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.