150-S4.5M-414 Timing Belt, S4.5M, 15 x 414mm PL, T92

  • Mfr # 150-S4.5M-414

  • Zoro # G001884279


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Number of Teeth - Timing Belts
92
Material
FIBERGLASS
Pitch
4.5
Resists
Oil, Heat
Number of Ribs
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-S4.5M-414
Zoro #
G001884279
UPC #
190859567028
Country of Origin
China

Dimensions

Top Width
15mm
Outside Length
414mm

Details

Number of Teeth - Timing Belts
92
Material
FIBERGLASS
Pitch
4.5
Resists
Oil, Heat
Number of Ribs
15
V-Belt Section
S4.5M

Description

Timing Belt, S4.5M, 15 x 414mm PL, T92 D&D DURA-SURE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SURE TORQUE synchronous belts feature an STS super torque tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-capacity performance. All DURA-SURE TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.