Zoro Homepage

Timing Belt, S4.5M, 185mm x 279mm PL, 62T

  • Mfr # 1850-S4.5M-279

  • Zoro # G016196923


product price: $60.79
/ea

Key Features

Width - Timing Belts
7-2/7 in
Material
Fiberglass
Outside Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1850-S4.5M-279
Zoro #
G016196923
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
7-2/7 in
Outside Length
11 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.