Shop D&D
See all product information
Create Account
Timing Belt, S4.5ME, 15mm x 396mm PL, 88T
Mfr # 150-S4.5M-396E
Zoro # G016195049
product price:Â $5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
15-3/5 in
Tooth Location
One Side
Number of Teeth
88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150-S4.5M-396E
Zoro #
G016195049
UPC #
199453059380
Country of Origin
China
Dimensions
Top Width
15mm
Outside Length
15-3/5 in
Belt Trade Size
S4.5M
Pitch Length
396 mm
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
88
Belt Series
Dura-Sure Torque Elite
Tooth Shape
Curvilinear
Pitch
4.5 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
150-S4.5M-396E
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.