Zoro Homepage

Timing Belt, S5M, 225mm x 525mm PL, 105T

  • Mfr # 2250-S5M-525

  • Zoro # G316206650


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
8-6/7 in
Outside Length
20-2/3 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2250-S5M-525
Zoro #
G316206650
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
8-6/7 in
Outside Length
20-2/3 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.