Shop D&D
See all product information
Create Account
Timing Belt, S5M, 450mm x 1100mm PL, 220T
Mfr # 4500-S5M-1100-SLV
Zoro # G316207350
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Top Width
450mm
Belt Material
Chloroprene Polymer
Outside Length
43-1/3 in
Pitch
5 mm
Industry Number
4500-S5M-1100-SLV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4500-S5M-1100-SLV
Zoro #
G316207350
UPC #
199453054828
Country of Origin
China
Dimensions
Top Width
450mm
Outside Length
43-1/3 in
Pitch Length
1100 mm
Belt Trade Size
S5M
Details
Belt Material
Chloroprene Polymer
Pitch
5 mm
Industry Number
4500-S5M-1100-SLV
Item
Timing Belt
Belt Series
Dura-Sure Torque
Tooth Shape
Curvilinear
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
220
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.