Shop D&D
See all product information
Create Account
Timing Belt, S5ME, 10mm x 810mm PL, 162T
Mfr # 100-S5M-810E
Zoro # G016185323
product price:Â $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Belt Trade Size
S5M
Industry Number
100-S5M-810E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100-S5M-810E
- Zoro #
- G016185323
- UPC #
- 199453072624
- Country of Origin
- China
Dimensions
- Belt Trade Size
- S5M
- Top Width
- 10 mm
- Pitch Length
- 810 mm
- Outside Length
- 31-8/9 in
Details
- Item
- Timing Belt
- Industry Number
- 100-S5M-810E
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 162
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.