Zoro Homepage

Timing Belt, S5ME, 10mm x 940mm PL, 188T

  • Mfr # 100-S5M-940E

  • Zoro # G016187693


product price: $7.99
/ea

Key Features

Width - Timing Belts
2/5 in
Material
Fiberglass
Outside Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-S5M-940E
Zoro #
G016187693
UPC #
199453072716
Country of Origin
China

Dimensions

Width - Timing Belts
2/5 in
Outside Length
37 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.