Shop D&D
See all product information
Create Account
Timing Belt, S5ME, 15mm x 305mm PL, 61T
Mfr # 150-S5M-305E
Zoro # G016192048
product price:Â $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Industry Number
150-S5M-305E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Pitch Length
305 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150-S5M-305E
Zoro #
G016192048
UPC #
199453071634
Country of Origin
China
Dimensions
Top Width
15 mm
Pitch Length
305 mm
Outside Length
12 in
Belt Trade Size
S5M
Details
Item
Timing Belt
Industry Number
150-S5M-305E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
61
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.