Shop D&D
See all product information
Create Account
Timing Belt, S5ME, 20mm x 520mm PL, 104T
Mfr # 200-S5M-520E
Zoro # G316195664
product price:Â $8.79
/eaKey Features
Top Width
20mm
Belt Material
Chloroprene Polymer
Outside Length
20-1/2 in
Belt Trade Size
S5M
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200-S5M-520E
Zoro #
G316195664
UPC #
199453072105
Country of Origin
China
Dimensions
Top Width
20mm
Outside Length
20-1/2 in
Belt Trade Size
S5M
Pitch Length
520 mm
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
200-S5M-520E
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
104
Belt Series
Dura-Sure Torque Elite
Pitch
5 mm
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.