Shop D&D
See all product information
Create Account
Timing Belt, S5ME, 25mm x 890mm PL, 178T
Mfr # 250-S5M-890E
Zoro # G516186905
product price:Â $18.89
/eaKey Features
Belt Trade Size
S5M
Industry Number
250-S5M-890E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
250-S5M-890E
Zoro #
G516186905
UPC #
199453072693
Country of Origin
China
Dimensions
Belt Trade Size
S5M
Top Width
25 mm
Pitch Length
890 mm
Outside Length
35 in
Details
Item
Timing Belt
Industry Number
250-S5M-890E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
178
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.