Shop D&D
See all product information
Create Account
Timing Belt, S5ME, 440mm x 615mm PL, 123T
Mfr # 4400-S5M-615E-SLV
Zoro # G316188437
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Pitch
5 mm
Belt Trade Size
S5M
Industry Number
4400-S5M-615E-SLV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4400-S5M-615E-SLV
Zoro #
G316188437
UPC #
199453073478
Country of Origin
China
Dimensions
Belt Trade Size
S5M
Top Width
440mm
Pitch Length
615 mm
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Item
Timing Belt
Pitch
5 mm
Industry Number
4400-S5M-615E-SLV
Belt Series
Dura-Sure Torque Elite
Number of Teeth
123
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.