Shop D&D
See all product information
Create Account
Timing Belt, S5ME, 9mm x 410mm PL, 82T
Mfr # 90-S5M-410E
Zoro # G516184376
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Top Width
9mm
Belt Material
Chloroprene Polymer
Outside Length
16-1/7 in
Tooth Shape
Curvilinear
Pitch
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
90-S5M-410E
Zoro #
G516184376
UPC #
199453071887
Country of Origin
China
Dimensions
Top Width
9mm
Outside Length
16-1/7 in
Pitch Length
410 mm
Belt Trade Size
S5M
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Pitch
5 mm
Industry Number
90-S5M-410E
Tooth Location
One Side
Belt Coating
Nylon
Belt Series
Dura-Sure Torque Elite
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.