Shop D&D
See all product information
Create Account
Timing Belt, S5ME, 9mm x 535mm PL, 107T
Mfr # 90-S5M-535E
Zoro # G716184497
product price:Â $4.35
/ea
Sold in multiples of 2 for $8.70
Key Features
Belt Trade Size
S5M
Industry Number
90-S5M-535E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90-S5M-535E
- Zoro #
- G716184497
- UPC #
- 199453072143
- Country of Origin
- China
Dimensions
- Belt Trade Size
- S5M
- Top Width
- 9 mm
- Pitch Length
- 535 mm
- Outside Length
- 21 in
Details
- Item
- Timing Belt
- Industry Number
- 90-S5M-535E
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 107
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.