Shop D&D
See all product information
Create Account
Timing Belt, S5ME, 9mm x 560mm PL, 112T
Mfr # 90-S5M-560E
Zoro # G016184449
product price:Â $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Top Width
9mm
Belt Material
Chloroprene Polymer
Outside Length
22 in
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
90-S5M-560E
Zoro #
G016184449
UPC #
199453072181
Country of Origin
China
Dimensions
Top Width
9mm
Outside Length
22 in
Pitch Length
560 mm
Belt Trade Size
S5M
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite
Number of Teeth
112
Item
Timing Belt
Belt Coating
Nylon
Pitch
5 mm
Tooth Shape
Curvilinear
Tooth Location
One Side
Industry Number
90-S5M-560E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.