Shop D&D
See all product information
Create Account
Timing Belt, S8M, 450mm x 1632mm PL, 204T
Mfr # 4500-S8M-1632
Zoro # G216193685
product price:Â $768.99
/ea
Free Shipping & Returns
Key Features
Top Width
450mm
Belt Material
Chloroprene Polymer
Outside Length
64-1/4 in
Industry Number
4500-S8M-1632
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4500-S8M-1632
Zoro #
G216193685
UPC #
-
Country of Origin
China
Dimensions
Top Width
450mm
Outside Length
64-1/4 in
Belt Trade Size
S8M
Pitch Length
1632 mm
Details
Belt Material
Chloroprene Polymer
Industry Number
4500-S8M-1632
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Coating
Nylon
Number of Teeth
204
Belt Series
Dura-Sure Torque
Item
Timing Belt
Tooth Shape
Curvilinear
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.