Shop D&D
See all product information
Create Account
Timing Belt, S8ME, 30mm x 2200mm PL, 275T
Mfr # 300-S8M-2200E
Zoro # G316200405
product price:Â $63.35
/eaKey Features
Belt Trade Size
S8M
Industry Number
300-S8M-2200E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
300-S8M-2200E
Zoro #
G316200405
UPC #
199453076646
Country of Origin
China
Dimensions
Belt Trade Size
S8M
Top Width
30 mm
Pitch Length
2200 mm
Outside Length
86-3/5 in
Details
Item
Timing Belt
Industry Number
300-S8M-2200E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
275
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.