Shop D&D
See all product information
Create Account
Timing Belt, S8ME, 40mm x 1624mm PL, 203T
Mfr # 400-S8M-1624E
Zoro # G216186991
product price:Â $49.85
/eaKey Features
Belt Trade Size
S8M
Industry Number
400-S8M-1624E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400-S8M-1624E
Zoro #
G216186991
UPC #
199453076332
Country of Origin
China
Dimensions
Belt Trade Size
S8M
Top Width
40 mm
Pitch Length
1624 mm
Outside Length
64 in
Details
Item
Timing Belt
Industry Number
400-S8M-1624E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
203
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.