Shop D&D
See all product information
Create Account
Timing Belt, S8ME, 40mm x 976mm PL, 122T
Mfr # 400-S8M-976E
Zoro # G716188938
product price:Â $29.99
/eaKey Features
Top Width
40mm
Belt Material
Chloroprene Polymer
Outside Length
38-3/7 in
Pitch
8 mm
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400-S8M-976E
Zoro #
G716188938
UPC #
199453075120
Country of Origin
China
Dimensions
Top Width
40mm
Outside Length
38-3/7 in
Pitch Length
976 mm
Belt Trade Size
S8M
Details
Belt Material
Chloroprene Polymer
Pitch
8 mm
Belt Coating
Nylon
Industry Number
400-S8M-976E
Tooth Location
One Side
Number of Teeth
122
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Series
Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.