Shop D&D
See all product information
Create Account
Timing Belt, S8ME, 440mm x 1680mm PL, 210T
Mfr # 4400-S8M-1680E-SLV
Zoro # G916194784
product price:Â $567.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Number of Teeth
210
Pitch
8 mm
Pitch Length
1680 mm
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4400-S8M-1680E-SLV
Zoro #
G916194784
UPC #
199453078244
Country of Origin
China
Dimensions
Pitch Length
1680 mm
Top Width
440mm
Belt Trade Size
S8M
Details
Belt Material
Chloroprene Polymer
Number of Teeth
210
Pitch
8 mm
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
Dura-Sure Torque Elite
Reinforcing Cord Material
Fiberglass
Industry Number
4400-S8M-1680E-SLV
Tooth Shape
Curvilinear
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.