Shop D&D
See all product information
Create Account
Timing Belt, S8ME, 440mm x 912mm PL, 114T
Mfr # 4400-S8M-912E-SLV
Zoro # G716197671
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
S8M
Industry Number
4400-S8M-912E-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
440 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4400-S8M-912E-SLV
Zoro #
G716197671
UPC #
199453077469
Country of Origin
China
Dimensions
Belt Trade Size
S8M
Top Width
440 mm
Pitch Length
912 mm
Details
Item
Timing Belt
Industry Number
4400-S8M-912E-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
114
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.