Shop D&D
See all product information
Create Account
Timing Belt, T10RE, 440mm x 810mm PL, 81T
Mfr # 440T10/810RE-SLV
Zoro # G416199456
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Choloroprene Polymer
Pitch Length
810 mm
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
440 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
440T10/810RE-SLV
Zoro #
G416199456
UPC #
199453109696
Country of Origin
China
Dimensions
Pitch Length
810 mm
Top Width
440 mm
Belt Trade Size
T10
Details
Belt Material
Choloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Belt Series
Dura-True Torque
Pitch
10 mm
Number of Teeth
81
Industry Number
440T10/810RE-SLV
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.