Shop D&D
See all product information
Create Account
Timing Belt, T10US, 200mm x 920mm PL, 92T
Mfr # 200T10/920US
Zoro # G716190429
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
T10US
Industry Number
200T10/920US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200T10/920US
- Zoro #
- G716190429
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- T10US
- Top Width
- 200 mm
- Pitch Length
- 920 mm
- Outside Length
- 36-1/5 in
Details
- Item
- Timing Belt
- Industry Number
- 200T10/920US
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 10 mm
- Number of Teeth
- 92
- Belt Material
- Urethane
- Reinforcing Cord Material
- Steel
- Belt Series
- Dura-True Torque US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.