Shop D&D
See all product information
Create Account
Timing Belt, T2.5RE, 10mm x 285mm PL, 114T
Mfr # 10T2.5/285RE
Zoro # G516206689
product price:Â $2.39
/ea
Sold in multiples of 4 for $9.56
Key Features
Top Width
10 mm
Belt Material
Choloroprene Polymer
Outside Length
11-1/5 in
Belt Series
Dura-True Torque
Pitch
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10T2.5/285RE
Zoro #
G516206689
UPC #
199453108439
Country of Origin
China
Dimensions
Top Width
10 mm
Outside Length
11-1/5 in
Pitch Length
285 mm
Belt Trade Size
T2.5
Details
Belt Material
Choloroprene Polymer
Belt Series
Dura-True Torque
Pitch
2.5 mm
Industry Number
10T2.5/285RE
Tooth Location
One Side
Number of Teeth
114
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.