Zoro Homepage

Timing Belt, T2.5US, 10mm x 540mm PL, 216T

  • Mfr # 10T2.5/540US

  • Zoro # G416206680


product price: $16.89
/ea

Key Features

Width - Timing Belts
2/5 in
Material
Steel
Outside Length
21-1/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T2.5/540US
Zoro #
G416206680
UPC #
199453109924
Country of Origin
China

Dimensions

Width - Timing Belts
2/5 in
Outside Length
21-1/3 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.