Shop D&D
See all product information
Create Account
Timing Belt, T5RE, 10mm x 490mm PL, 98T
Mfr # 10T5/490RE
Zoro # G116207185
product price:Â $3.45
/ea
Sold in multiples of 3 for $10.35
Key Features
Belt Trade Size
T5
Industry Number
10T5/490RE
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10T5/490RE
Zoro #
G116207185
UPC #
199453108668
Country of Origin
China
Dimensions
Belt Trade Size
T5
Top Width
10 mm
Pitch Length
490 mm
Outside Length
19-1/3 in
Details
Item
Timing Belt
Industry Number
10T5/490RE
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
98
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-True Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.