Zoro Homepage

Timing Belt, T5RE, 16mm x 260mm PL, 52T

  • Mfr # 16T5/260RE

  • Zoro # G916196368


product price: $4.59
/ea
Sold in multiples of 4 for $18.36

Key Features

Width - Timing Belts
5/8 in
Outside Length
10-1/5 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T5/260RE
Zoro #
G916196368
UPC #
199453108514
Country of Origin
China

Dimensions

Width - Timing Belts
5/8 in
Outside Length
10-1/5 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.