Shop D&D
See all product information
Create Account
Timing Belt, T5RE, 440mm x 330mm PL, 66T
Mfr # 440T5/330RE-SLV
Zoro # G016200712
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
T5
Industry Number
440T5/330RE-SLV
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
440 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
440T5/330RE-SLV
Zoro #
G016200712
UPC #
199453108941
Country of Origin
China
Dimensions
Belt Trade Size
T5
Top Width
440 mm
Pitch Length
330 mm
Details
Item
Timing Belt
Industry Number
440T5/330RE-SLV
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
66
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-True Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.