Zoro Homepage

Timing Belt, T5US, 110mm x 375mm PL, 75T

  • Mfr # 110T5/375US

  • Zoro # G816183987


product price: $49.69
/ea

Key Features

Width - Timing Belts
4-1/3 in
Outside Length
14-4/5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110T5/375US
Zoro #
G816183987
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
4-1/3 in
Outside Length
14-4/5 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.